Abbotsford
gefepxpns101

GE INTELLIGENT PLATFORMS EPXPNS101 RSTi-EP Slice I/O Profinet Network Adapter 2CU RJ45 Ports

Price $1,296.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:EPXPNS101

Description

The EPXPNS101 PROFINET Scanner is a PROFINET I/O device supporting S-1 PROFINET Simplex and S-2 PROFINET System redundancy. The network adapter is the head module for the RSTi-EP system bus, to which up to 64 active RSTi-EP modules can be connected. The PROFINET network adapter has two Ethernet ports, and an integrated switch.The PROFINET Scanner can be accessed with a system-independent web server application via the USB service interface or the Ethernet. Thus, all information, such as diagnostics, status values and parameters, can be read and all connected modules can be simulated or forced. The station's main power supply is integrated in the PROFINET Scanner. Power is supplied via two 4-pole connectors, separated into the input and output current paths.Caution, the RSTi-EP station is usually installed on a horizontally positioned DIN rail. Installation on vertically positioned DIN rails is also possible. However, the heat dissipation is reduced such that the derating values change (refer to the section, Thermal Derating. Modules should to be allowed to de-energize for a minimum 10 seconds after power down, prior to starting any maintenance activity. The PROFINET Scanner cannot be hot-swapped.

Specifications

Brand Name GE Sub Brand PROFINET
Item Name Network Interface Adapter Type Slice I/O Spring Style
Voltage Rating 20.4 - 28.8 V Interface PROFINET
Port Type (2) RJ45 Copper Dimensions 2.05 in W x 2.99 in D x 4.72 in H
Amperage Rating 10 A Data Transfer Rate 100 Mbps, 48 Mbps
Connection (2) RJ45 Protocols PROFINET Version 2.3 Class C I/O Device
Mounting DIN-Rail Temperature Rating -4 to 140 °F
Environmental Conditions 5 - 95%

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok