TP LINK AV600MBPS Powerline Starter Kit
Description
AV600 Powerline Starter Kit. HomePlug AV standard compliant. Miniature design, smaller than most powerline adapters in the market, blends discreetly in front of any power outlet. No new wires, Easy Plug and Play operation, No configuration required. Patented Power-Saving Mode automatically reduces power consumption by up to 85%.
Specifications
Brand Name | TP-Link | Item Name | Powerline Network Adapter |
Interface | Fast Ethernet | Number of Ports | 1 |
Port Type | RJ45 | Color | White |
Dimensions | 65 mm W x 52 mm D x 28.5 mm H | Power Rating | 4.26 W Typical, 0.88 W Standby |
Data Transfer Rate | 600 Mbps | Temperature Rating | 0 °C to 40 °C |
Includes | Quick Installation Guide, LAN (RJ45) Cable | Standards | CE, FCC Certified, RoHS Compliant |
Application | For HD Streaming |
Packages
1 - UNIT - 1 |