Abbotsford
gefic200ebi001

EMERSON IC200EBI001 VersaMax Remote I/O Ethernet Network Interface Unit

Price $2,365.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC200EBI001

Description

A Remote I/O Unit connects VersaMax I/O modules to a host PLC or computer via a variety of networks. This makes it easy to include VersaMax I/O in the innovative PROFINET interface, as well as Genius, Profibus-DP, DeviceNet, or other Ethernet installations. Together, the Remote I/O Unit and its modules form an I/O station capable of providing up to 256 points of I/O.

Specifications

Brand Name Emerson Sub Brand VersaMax
Item Name I/O Network Interface Module Type Remote
Data Transfer Rate 10/100 Mbps Number of Ports 1
Port Type RJ-45 Amperage Rating 175 mA, 425 mA
Protocol Ethernet, EGD and Modbus TCP Server Indicator Type LED
Dimensions 5-1/4 in W x 3.38 in H Mounting Type Chassis

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok