Abbotsford
hubnsoetm8

HUBBELL NSOETM8 netSELECT Expansion Telephone Module, 8-Port

Price $80.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:NSOETM8
Documents Documents

Description

Module expansion telephone, 8 port. Adds an additional 8 phone outlets with up to 4 incoming lines when used with the primary telephone module. Pre-mounted push pins snap the module quickly into place. Includes RJ45 jumper cord to connect with NSOPTM8 primary telephone module.

Specifications

Brand Name Hubbell Sub Brand Netselect®
Item Name Expansion Module Type Telephone, Standard Sized, Plug-In
Number of Ports 8 Material Phosphor Bronze Contact
Color Black Finish Smooth
Mounting Type Screw Temperature Rating -40 to 75 °C
Environmental Conditions Indoor Dry unless Protected by Additional Means Standards ANSI/TIA-568-C.2
Application Telephone UPC 883778500299

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok