HUBBELL NSOMTM24 NETSELECT® Telephone Module, Multiport Patchable, 24-port
Description
Module patchable telecom multiport. Terminates lines via modular plug to accommodate flexibility, by changing plug locations. Reconfigure where phone lines go at the panel level. Allows data lines to be converted to voice, with the move of a patch cord. Includes nine RJ45 jumper cords.
Specifications
Brand Name | Hubbell Wiring Device Kellems | Sub Brand | Netselect® |
Item Name | Patchable Telecom Module | Type | Multi-Port |
Size | Standard Sized Product | Connection Type | Plug-In |
Color | Black | Installation Type | Screw |
Material | Phosphor Bronze | Environmental Conditions | Indoor Dry Unless Protected by Additional Means |
Standards | Meets FCC Part 68 Standard, RoHS Compliant, UL and cUL Listed, ANSI/TIA-568-C.2 | Application | Telephone |
UPC | 883778500411 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |