Abbotsford
hubnsotvm6

HUBBELL NSOTVM6 Hubbell® NETSELECT® Combo Module, 6-Port, Telephone and Video

Price $156.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:NSOTVM6
Documents Documents

Description

netSELECT® Complete home network combo module 6-port telephone panel and 6-port coaxial splitter with optional 6-port panel provides voice, video and data distribution in a space efficient package. Perfect for use with NSOBOX10 and NS790xx plates to quickly establish a comprehensive home network. Modular components enable the designer to select performance requirements specifically for the application. Modules snap horizontally or vertically into the enclosures for maximum flexibility and optimum space usage. Black, powder coat finish. Made of high impact plastic.

Specifications

Brand Name Hubbell Sub Brand Netselect®
Item Name Combo Module Type Telephone/Video, Standard Sized, Plug-In
Number of Ports 6 Material Phosphor Bronze Contact
Color Black Finish Smooth
Mounting Type Screw Temperature Rating -40 to 75 °C
Environmental Conditions Indoor Dry unless Protected by Additional Means Standards ANSI/TIA-568-C.2
Application Combination UPC 883778503931

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok