HUBBELL NSOVM6 6 Way 1GHz NETSELECT® Coax Splitter Module
Description
NETSELECT® Audio video module support bidirectional signal by splitting to 6 separate work areas. Pre-mounted push pins snap the module quickly into place. 1 incoming line, 6 outgoing.
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | Netselect® |
Item Name | Audio Video Module | Type | Coaxial |
Size | Standard Sized Product | Connection Type | Plug-In |
Color | Black/Metallic | Installation Type | Screw |
Material | Beryllium Copper | Environmental Conditions | Indoor Dry Unless Protected by Additional Means |
Standards | ANSI/TIA-568-C.2, TIA/EIA-568 | Application | 6) Coax Splitter, 1-GHz |
UPC | 883778504389 |
Packages
1 - UNIT - 1 |