Abbotsford
hubnsovm62g

HUBBELL NSOVM62G 6-Way, 2.3GHz NETSELECT® Coax Splitter Module,

Price $105.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:NSOVM62G

Description

NETSELECT® Audio video module support bidirectional signal by splitting to 6 separate work areas. Pre-mounted push pins snap the module quickly into place. 1 incoming line, 6 outgoing.

Specifications

Brand Name Hubbell Sub Brand Netselect®
Item Name Audio Video Module Type 6-Way, Plug-In
Number of Ports 7 Frequency Range 2.3 GHz
Material Phosphor Bronze Contact Color Black
Finish Smooth Mounting Type Screw
Temperature Rating -40 to 75 °C Environmental Conditions Indoor Dry Unless Protected By Additional Means
Standards UL and cUL Listed, RoHS Compliant Application CATV
UPC 883778504396

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok