onqac1001

PASS & SEYMOUR ON-Q AC1001 6-Port Network Interface Module Unpopulated

In Stock
Price $22.11 / EA
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:ac1001

Description

This module supports punchdown termination of up to 6 Cat5e cable runs for easy interface within the home network. FEATURES & BENEFITS: • RoHS Compliant • RJ45 jacks for simple line reconfiguration. • Supports high-speed Cat5e termination for computer network. • Used in conjunction with primary phone, computer, camera or audio module.

Specifications

Brand Name On-Q Item Name Network Interface Module
Number of Ports 6 Port Type RJ45 and IDC Punchdown Block
Cable Type Category 5e Dimensions 2.9 in L x 6.3 in W x 2.1 in D
Mounting Type Bracket UPC 804428021377

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok