Abbotsford
onqac1014

PASS & SEYMOUR AC1014 12-Port Cat5e Network Interface Module, Grey

Price $111.97 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AC1014
Documents Documents

Description

Easily Switch An Outlet From Voice To Data Or From Data To Voice With This Cat 5e Network Interface Module.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Network Interface Module Type Network Interface
Number of Ports 12 Port Type RJ45 and IDC Punchdown Block
Cable Type Category 5E Material 18 ga Cold Rolled Steel
Color Black Finish Smooth
Dimensions 6-1/2 in W x 2 in D x 6 in H Mounting Type Enclosure
Application For Residential use UPC 804428029663

Packages

1 - UNIT - 1 10 - UNIT - 10 480 - SKID - 480
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok