Abbotsford
onqac1013

PASS & SEYMOUR AC1013 6-Port Cat 6 Network Interface Module, Grey

Price $91.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AC1013
Documents Documents

Description

Easily Switch An Outlet From Voice To Data Or From Data To Voice With This Cat6 Network Interface Module.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Interface Module Type Network Interface
Number of Ports 6 Cable Type Category 6
Material Cold-Rolled Steel Color Platinum Gray
Finish Smooth Black Mounting Type Enclosure
Application Residential Applications UPC 804428029656

Packages

1 - UNIT - 1 10 - UNIT - 10 400 - SKID - 400
This website uses cookies to ensure you get the best experience on our website. Read more
Ok