Abbotsford
onqac1058

PASS & SEYMOUR AC1058 8-Port Cat5e Network Interface Module

Price $55.50 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AC1058
Documents Documents

Description

The 8-Port Cat5e Network Interface Module is designed to connect your Router / Switch to wired networking locations throughout the home. Eight front-mounted 110-IDC punchdown terminals and RJ-45 connectors allow for easy configuration of the home network with patch panel simplicity. The network interface module is UL listed and exceeds TIA/EIA 568-C.2 industry standards.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Network Interface Module Number of Ports 8
Port Type RJ45 and 110 IDC Punchdown Cable Type Category 5E
Material Metal Bracket Color Black/Green
Dimensions 2.9 in W x 1.5 in D x 6.41 in H Mounting Type Tabs/Plungers and Grommets
Temperature Rating 0 - 50 °C Standards UL Listed, CAN/CSA C22.2 No. 182.4 Certified, RoHS Compliant, TIA/EIA 568-C.2
Application Provides Connectivity for Ethernet Connected Devices like Computers, TV's, Gaming Systems and Network Streaming Devices UPC 804428432685

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok