Abbotsford
onqda2300v1

PASS & SEYMOUR DA2300V1 2 Pieces Powerline Network Starter Kit, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:DA2300V1

Description

Easily create a home network using the existing electrical outlets in your home with the powerline network starter kit. The Kit simply plugs into any outlet in the home and instantly begins delivering a high-speed Internet connection to other devices in your home including: Internet-capable TVs, Blu-ray players, computers, set-top boxes and gaming systems. The Kit is compatible with both the DA2301-V1 and DA2304-V1 powerline adapters. The Fast Ethernet interface supports bandwidth intensive applications such as online gaming and streaming. No new wires necessary, use existing electrical wiring already in your home. Provides up to 300 meter range over a home s electrical circuit for better performance through walls or across floors. Easy plug and play installation. 128-bit AES encryption ensures network security simply by pressing a button on paired devices. Compatible with the DA2301-V1 DA2304-V1 Gigabit adapters.

Specifications

Brand Name On-Q Item Name Powerline Network Starter Kit
Interface Fast Ethernet Data Transfer Rate 128-Bit
Color White Transmission Distance 300 m
Encryption AES Mounting Wall
For Use With DA2301-V1 and DA2304-V1 Gigabit Adapters Includes (2) HomePlug AV Powerline Adapters and (2) Ethernet Cables
UPC 804428066309

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok