Abbotsford
lutrrauxrepwh

LUTRON RR-AUX-REP-WH 120V 6.5W RadioRA2 Two Auxiliary Repeater, White

Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:RR-AUX-REP-WH
Documents Documents

Description

RadioRA®2 auxiliary repeater extend the range of radio frequency signals that are sent between dimmers, switches, keypads, visor controls, shades/draperies and other devices. Ensure error-free communication between system components and prevent interference from neighboring systems. Power failure memory, Mount on a wall, ceiling, or level surface using the two #6 (M3) screws provided.

Specifications

Brand Name Lutron Sub Brand RadioRA 2
Item Name Repeater Type Auxiliary, Extension Module, Signal Extender
Voltage Rating 9 VDC Frequency Range 434 MHz
Transmission Distance 30 ft Dimensions 5-1/4 in L x 4-1/4 in W x 1.06 in H
Amperage Rating 0.3 A Power Rating 0.6 W
Indicator Type LED Material Plastic
Color White Mounting Ceiling/Surface
Temperature Rating 0 °C to 40 °C Standards cUL Listed, FCC Compliant and ICC Approved
UPC 027557774666

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok