Abbotsford
onqda1104

PASS & SEYMOUR DA1104 802.11ac Low Profile Wireless Access Point, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:DA1104

Description

This indoor, dual-band access point offers the fastest wireless speeds with the latest Wi-Fi standard, 802.11ac. It delivers single stream data rates of up to 867Mbps (5 GHz) with a total streaming capacity of 1.2Gbps. The DA1104 is a 2x2 MU-MIMO device with beamforming. With MU-MIMO, the device can support streams to multiple clients concurrently, perfect for the increasingly connected and bandwidth-intensive home.With beamforming, a Wi-Fi signal is aimed at its active clients, optimizing performance over a traditional omnidirectional antenna configuration.The device mounts in a traditional 3-gang box and ships with a low profile, paintable cover for an attractive finish. As a Power over Ethernet compliant device, it is powered and networked over a single Ethernet cable for a simple, convenient installation.FEATURES AND BENEFITS:- Dual band (2.4 GHz and 5 GHz) with maximum throughput of 1.2Gbps- Compliant with IEEE 802.11ac and IEEE 802.11a/b/g/n standards- PoE compliant (IEEE 802.3at) to transmit data and power over a single UTP cable2x2 MU-MIMO capabilities with beamforming- Ships with a ceiling mount cover, power supply and power injector- FCC, IC and RoHS compliant

Specifications

Brand Name On-Q Item Name Wireless Access Point
Type 3-Gang, Low Profile Frequency Rating 2.4 GHz, 5 GHz
Antenna Type Omnidirectional Number of Ports 32
Mounting Type Ceiling Specifications 867 Mbps
Temperature Rating -4 to 158 °F Dimensions 8.07 in L x 8.07 in W x 1.77 in H
Includes Ceiling Mount Cover, Power Supply and Power Injector Standards FCC, IC, RoHS Compliant
Application Support Streams to Multiple Clients Concurrently, Perfect for the Increasingly Connected and Bandwidth-Intensive Home UPC 804428069164

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok