Abbotsford
lutrrconnectpkg

LUTRON RR-CONNECT-PKG RadioRA 2 Main Repeater and Connect Bridge Package

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:RR-CONNECT-PKG
Documents Documents

Description

Extend the range of Radio Frequency (RF) signals of your system with the main Repeater that are sent between devices. Ensure error-free communication between system components and prevent interference from neighboring systems. Repeater has an RF range of 30 ft (9 m). With the Connect Bridge link your system with the Lutron cloud to enable remote access to your system.

Specifications

Brand Name Lutron Sub Brand RadioRA 2
Item Name Main Repeater and Connect Bridge Package Type Package: Main Repater And Connect Bridge
Voltage Rating 9/5 VDC Frequency Range 434 MHz
Power Rating 1.3/3.1 W Indicator Type LED
Material Plastic Mounting Ceiling, Surface
Temperature Rating 0 °C to 40 °C Standards cULus Listed, NOM Certified, FCC, ICC, COFETEL
Application For Signal Extender and Remote Access Connection UPC 784276241960

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok