Abbotsford
lutrarepwh

LUTRON RAREPWH 120V 50/60Hz RadioRa RF Signal Repeater, White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:RAREPWH

Description

RADIORA® RF signal repeater has tabletop or wall mount bracket. Has BEEP and FLASH modes to verify RF communication between dimmers, switches, master controls, RF signal repeaters and interfaces. Allows for system set up and diagnostics. Provides additional path for RF signals sent between dimmers, switches, master controls and interfaces. Ensures that a neighboring system will not cause interference. Allows controls to be added in the future. Each RF signal repeater covers approximately 2500 square feet of living space.

Specifications

Brand Name Lutron Sub Brand RadioRA
Item Name Radio Frequency Signal Repeater Voltage Rating 120/127 VAC (Input), 9 VAC (Output)
Frequency Range 50/60 Hz Transmission Distance 2500 ft²
Dimensions 3.57 in W x 0.98 in D x 3.23 in H Amperage Rating 500 mA
Color White Mounting Tabletop or Wall
Temperature Rating 32 - 104 °F Standards cULus Listed, Class 2
Application For Any Home, Including Existing Homes, Late-Stage Construction and New Homes without Rewiring UPC 027557748483

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok