Abbotsford
lutlr3bhsw

LUTRON LR-3B-H-SW 6VDC 10Milli-Amp RadioRA 2 Car Visor Control Transmitter, Snow

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:LR-3B-H-SW
Documents Documents

Description

RadioRA®2 visor control transmitter are allow lights, shades/draperies and other equipment to be controlled from the car with just a touch of a button on a visor control transmitter. Transmitters can be used with a visor control receiver. Pre-printed and blank labels are included for naming scenes or buttons.

Specifications

Brand Name Lutron Sub Brand HomeWorks® QS
Item Name Car Visor Control Transmitter Type Visor Control Transmitter
Transmission Distance 46 m Color/Finish White/Gray
Dimensions 1-1/2 in L x 3-1/4 in W x 3/4 in D Material Metal/Plastic
Standards FCC, IC, COFETEL Application For Lighting and Shade Control
UPC 027557774680

Packages

1 - UNIT - 1 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok