RadioRA®2 visor control transmitter are allow lights, shades/draperies and other equipment to be controlled from the car with just a touch of a button on a visor control transmitter. Transmitters can be used with a visor control receiver. Pre-printed and blank labels are included for naming scenes or buttons.
Brand Name | Lutron | Sub Brand | HomeWorks® QS |
Item Name | Car Visor Control Transmitter | Type | Visor Control Transmitter |
Transmission Distance | 46 m | Color/Finish | White/Gray |
Dimensions | 1-1/2 in L x 3-1/4 in W x 3/4 in D | Material | Metal/Plastic |
Standards | FCC, IC, COFETEL | Application | For Lighting and Shade Control |
UPC | 027557774680 |
1 - UNIT - 1 |