Abbotsford
lutrrvcrxwh

LUTRON RR-VCRX-WH 6.5W 9VDC Output Power 0.3Amp 2 Visor RadioRA Control Receiver, White

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:RR-VCRX-WH
Documents Documents

Description

RadioRA®2 visor control receiver, Provides two contact closure inputs (CCI) for integration with other systems and one CCI for security systems. Also has four maintained or momentary contact closure outputs (CCO) to control up to four garage doors or motorized gates. Pre-printed and blank labels are included for naming scenes or buttons.

Specifications

Brand Name Lutron Sub Brand RadioRA 2
Item Name Visor Control Receiver Type Receiver For Visor Control
Voltage Rating 9 VDC Frequency Rating 431 - 437 MHz
Amperage Rating 300 mA Color/Finish White
Operating Temperature 0 - 60 °C Dimensions 4-1/4 in W x 5-1/4 in H
Mounting Screw, Surface Includes Radio Coding Device and Push Button
Standards FCC, IC, COFETEL, ANATEL Compliant UPC 027557774673

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok