Abbotsford
onqda2204v1

PASS & SEYMOUR DA2204V1 4-Port Coax Network Adapter, Black

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:DA2204V1

Description

Easily create a high-speed home network using existing coax wiring with a Four-Port Coax Network Adapter by Legrand. The DA2204 attaches to any coax connector, delivering a high-speed Internet connection to as many as four devices – including Internet-capable TVs, Blu-ray players, computers, set-top boxes, and gaming systems – from one coax cable. Perfect for streaming video, online gaming and all other entertainment networking needs, the Four-Port Coax Adapter is easy-to-install and ideal for retrofit networking projects.FEATURES AND BENEFITS:- Includes 4 port 10/100 Network switch- Enables streaming of HD content throughout the home- Forms network using existing coax cable wiring- Speeds up to 170Mbps- MoCA 1.1 compliant- Does not interfere with cable or off-air antenna signals- Coax networking adapters and splitters are not compatible with satellite television systems

Specifications

Brand Name On-Q Type MoCA Network Adapter
UPC 804428066989

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok