Abbotsford
tpltlwn725n

TP LINK TL-WN725N Wireless USB Adapter N Nano

Price $18.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TP LINK
Manufacturer #:TL-WN725N

Description

150 Mbps Wireless N Nano USB WiFi Adapter. Sleek miniature design so small that once plugged in, can be left in a Laptop's USB port. Speedy wireless transmission at up to 150 Mbps ideal for video streaming or internet calls. Advanced Security: Supports 64/128 WEP, WPA, PA2/WPA-PSK/WPA2-PSK(TKIP/AES). Connect in no time with easy setup utility in 14 languages. Windows 10/8.1/8/7/XP, Mac OS X, Linux.

Specifications

Brand Name TP-Link Item Name Wireless USB Adapter
Type N Nano Frequency Range 2.4 GHz
Data Transfer Rate 150 Mbps Compatibility 802.11b and 802.11g Wi-Fi Standards Routers
Dimensions 18.6 mm L x 15 mm W x 7.1 mm H System Requirements Windows 10/8.1/8/7/XP/Vista, Mac OS X 10.9-10.13, Linux
Interface USB 2.0 Antenna Internal
Indicator Type LED Temperature Rating 0 °C to 40 °C
Environmental Conditions 10 - 90% Non-Condensing Humidity Includes Quick Installation Guide, Resource CD
Standards CE, FCC Certified, RoHS Compliant Application For Smooth Video Streaming, Voice Streaming and Online Gaming

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok