Abbotsford
tpltlwpa4220kit

TP LINK 300Mbps AV600 Wi-Fi Powerline Extender Starter Kit

Price $127.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TP LINK
Manufacturer #:TL-WPA4220KIT

Description

300 Mbps Wi-Fi Range Extender, AV600 Powerline Edition. One Touch Super Range Extension Wi-Fi Clone Button simplifies your Wi-Fi configuration and helps build a seamless unified home network. HomePlug AV standard compliant. Extend 300 Mbps wireless connections to previously hard-to-reach areas of your home and office.

Specifications

Brand Name TP-Link Item Name Active network
Frequency Range 2.4 GHz Data Transfer Rate 300 Mbps
Protocols HomePlug AV, IEEE802.3/802.3u/802.11b/g/n Port Type Ethernet
Security 64/128-bit WEP/WPA/WPA2, WPA-PSK/WPA2-PSK Interface (2) 10/100 Mbps Ethernet Port
Indicator Type LED Temperature Rating 0 °C to 40 °C
Environmental Conditions 10 - 90% Non-Condensing Humidity Warranty 3 yr
Includes TL-WPA4220 and TL-PA411, Ethernet Cable x 2, Quick Installation Guide Standards CE Certified, RoHS Compliant

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok