Abbotsford
tpltlwr841n

TP LINK TL-WR841N Wireless Router N Speed 4 Ports

Price $36.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TP LINK
Manufacturer #:TL-WR841N

Description

300Mbps Wireless N Router. 300Mbps wireless speed ideal for interruption sensitive applications like HD video streaming. Two antennas greatly increase the wireless robustness and stability. Easy wireless security encryption at a push of WPS button.

Specifications

Brand Name TP-Link Item Name Wireless Router
Type N Speed Voltage Rating 9 VDC
Frequency Range 2.412 - 2.472 GHz Data Transfer Rate 300 Mbps
Number of Ports 4 Interface (4) Ethernet Ports
Dimensions 6.9 x 4.6 x 1.3 in Amperage Rating 0.6 A
Protocols IPv4, IPv6 Antenna (2) 5 dBi Fixed Omni Directional
Minimum System Requirements Microsoft Windows 10/8.1/8/7/Vista/XP/2000/NT/98SE, MAC OS, NetWare, UNIX or Linux Internet Explorer 11, Firefox 12.0, Chrome 20.0, Safari 4.0, or Other Java Enabled Browser Cable or DSL Modem Subscription with an Internet Service Provider Temperature Rating 0 °C to 40 °C
Environmental Conditions 10 - 90% Non-Condensing Humidity Includes Power Adapter, RJ-45 Ethernet Cable, Quick Installation Guide
Standards IEEE 802.11n, IEEE 802.11g, IEEE 802.11b, CE, FCC Certified, RoHS Compliant Application HD Streaming, Online Gaming and Large Files Downloading

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok