LEVITON MANUFACTURING OF CANADA 47616-DSF Leviton® Module Expansion DSL Filter, White
Description
BRACKET MOUNTING, ABS PLASTIC, WHITE, SIZE 1.75 INCH W X 0.702 INCH D X 5.75 INCH H, APPROVAL UL, LEVITON[R] BRAND
Specifications
Brand Name | Leviton | Item Name | Expansion DSL Filter Board |
Type | Stand-Alone Module | Material | ABS |
Color/Finish | White | Mounting | Board |
Dimensions | 2.202 in L x 2.132 in W x 6.561 in H | Standards | UL Listed |
Application | For Residential use | UPC | 078477200056 |
Packages
1 - UNIT - 1 |