Abbotsford
panfrec24x4yl

PANDUIT FREC24X4YL 24 inch x 4 inch FiberRunner End Cap, Yellow

Price $92.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FREC24X4YL

Description

Fitting, End Cap, 24" x 4" (600mm x 100mm), FiberRunner, YL

Specifications

Brand Name Panduit Sub Brand FiberRunner
Item Name End Cap Material ABS
Color Yellow Type End Cap Fitting
Dimensions 0.94 in L x 25.68 in W x 5.71 in H Mounting Push-On
For Use With 24 x 4 FiberRunner Routing System Standards RoHS Compliant
Application Used for Closing Off Open Ends of the Channel or Fittings UPC 07498311189

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok