Abbotsford
pannacss

PANDUIT NACSS Net-Access™ Center Slack Spool, Black

Price $225.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:NACSS
Documents Documents

Description

Center slack spool for between cabinets, adjustable 210mm (8.3) to 267mm (10.5). Color: Black

Specifications

Brand Name Panduit Sub Brand Net-Access™
Item Name Center Slack Spool Color/Finish Black
Type N-Type, Adjustable Dimensions 8.2 in W x 8 in D x 5.9 in H
Standards RoHS Compliant UPC 074983966066

Packages

1 - UNIT - 1 10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok