Abbotsford
elecmrstd054406bk

ELECTRON METAL 5 inch x 6 inch x 77 inch 44RU Vertical Cable Management, Black

Price $313.98 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ELECTRON METAL
Manufacturer #:CMRSTD-054406-BK

Description

PRODUCT FEATURES:- Width: 5" - Height: 81.3125"- Depth: 6"- RU: 44- Color: Black

Specifications

Brand Name Electron Metal Color Black

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok