Abbotsford
elecmrstd104406bk

ELECTRON METAL 10 inch x 6 inch x 77 inch Vertical Cable Management, Black

Price $424.38 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ELECTRON METAL
Manufacturer #:CMRSTD-104406-BK

Description

Electron METAL Vertical Cable Mounting for Cable Relay Rack.

Specifications

Brand Name Electron Metal Item Name Cable Management Duct
Material Steel Type Vertical
Color Black Dimensions 10 in W x 6 in D x 81.31 in H
Mounting Type Rack

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok