Abbotsford
elecmrtop300506bk

ELECTRON METAL 30.5 inch Top Cable Management, Black

Price $261.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ELECTRON METAL
Manufacturer #:CMRTOP-300506-BK

Description

PRODUCT FEATURES:- Width: 30.5"- Height: 5"- DeptH: 6"

Specifications

Brand Name Electron Metal Item Name Top Cable Management
Material Steel Color Black
Dimensions 30.5 in W x 6 in D x 5 in H Mounting Type Rack

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok