Abbotsford
elehcmret190204bk

ELECTRON METAL 19 inch x 3.5 inch Rings Horizontal Cable Retainer, Black

Price $99.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ELECTRON METAL
Manufacturer #:HCMRET-190204-BK

Description

This unit makes your cable management projects quick and simple. A series of small steel “fingers” make routing cables easy. Rear panel is made from 14 ga. steel.

Specifications

Brand Name Electron Metal Item Name Cable Retainer
Type Horizontal Rack Units 2
Length 19 in Width 3-3/8 in
Depth 3-15/32 in Mounting Screw-On
Material 14 ga Steel Color/Finish Black
Application For Rackmount Cable Management

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok