HUBBELL CMBR Rear Cable Management Bar for Patch Panels, Screw On, Black
Description
Rear cable management bars eliminate cable bend radius control concerns, provide needed cable strain relief, and allow jacketed cables to be routed directly to the point of termination to help maintain proper pair twist. Holds each wire to minimize ANEXT and maximize performance.
Specifications
Brand Name | Hubbell Wiring Device Kellems | Sub Brand | Copper Patch Panels |
Item Name | Rear Cable Management Bar | Width | 19 in |
Height | 1.6 in | Material | Steel |
Mounting | 1-Rack Unit, Screw-On | Type | Cable Management Bar |
Color/Finish | Black/Powder Coated | Standards | TIA 568C |
Application | Organizing Terminated UTP Cable | UPC | 662620290645 |
Packages
1 - UNIT - 1 |