Abbotsford
hubbrmccmb19x35x8

HUBBELL 2 Unit 3.5 inch Height 8 inch Depth Hubbell Wall Mount Bracket, Side-Hinged

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:BRMCCMB19X35X8

Description

NEXTFRAME® Side-hinged wall-mount bracket is ideal for mounting 19 inch panels and small hubs in the traditional telephone room. Side hinged wall bracket swings wide to provide complete access to rear of components. Use these brackets with our family of 19 inch patch panels and NEXTFRAME® horizontal cable management.

Specifications

Brand Name Hubbell Premise Wiring Sub Brand Next Frame
Item Name Mounting Bracket Mounting Wall
Material Steel Type Side Hinge
Dimensions 21.1 in L x 8.9 in W x 4.3 in H Color/Finish Black/Metallic
For Use With 19 in Panels and Small Hubs Standards UL 5A Listed, EIA-310-D
Application Side Hinge Bracket UPC 662620808178

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok