Abbotsford
hubhpwwb4u4

HUBBELL 7 inch x 4 inch Wall Mount Bracket, Bottom Hinged

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:HPWWB4U4

Description

Wall mount hinged brackets, enhanced cable management: multiple tie-off points for both nylon and VELCRO® Brand ties. Rugged hinge construction supports punching and bundles of cable. Jumbo cable opening in sides and rear eliminates cable strain and crowding. Increased material thickness provides sturdy support.

Specifications

Brand Name Hubbell Premise Wiring Sub Brand Next Frame
Item Name Cable Management Bracket Material Cold Rolled Steel
Type Bottom Hinged Dimensions 19 in L x 4 in W x 7 in H x 102 mm D
Color/Finish Black Standards EIA-310-D
Application Horizontal Organizer UPC 662620807706

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok