Abbotsford
hubhpwwb6u4

HUBBELL HPWWB6U4 NEXTFRAME® Wall Mount Bracket, Bottom Hinged

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:HPWWB6U4

Description

Wall mount hinged brackets, enhanced cable management: multiple tie-off points for both nylon and VELCRO® Brand ties. Rugged hinge construction supports punching and bundles of cable. Jumbo cable opening in sides and rear eliminates cable strain and crowding. Increased material thickness provides sturdy support.

Specifications

Brand Name Hubbell Premise Wiring Sub Brand Cable Management Products
Item Name Bracket Mounting Wall
Material Steel Type Fabricated Bottom-Hinged, 6-Rack Unit
Dimensions 21.1 in L x 12.4 in W x 4.4 in H Color/Finish Black
Standards UL/TIA Application 6-Unit
UPC 662620807713

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok