Abbotsford
panwmpvsmk

PANDUIT WMPVSMK Vertical Manager Side-Mount Hardware Kit, Black

Price $35.63 / PK
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty PK
Manufacturer:PANDUIT
Manufacturer #:WMPVSMK
Documents Documents

Description

The Panduit Vertical Manager Side-mount Hardware Kit is used to mount the Panduit NetRunner and NetRunner® High Capacity Managers to the side of the Panduit R2P6S 6 channel rack. The versatile kit can also be used as an optional side mount kit with the Panduit 4-post Rack Series and Panduit R2PS Steel 2-post Rack. Black, 1pc including washers, nuts and bolts.

Specifications

Brand Name Panduit Sub Brand NetRunner™
Item Name Hardware Kit Type Side Mount
Material Steel Color Black
For Use With NetRunner™ Vertical Cable Manager Includes (4) 3/8 in Flat Washers, (4) 3/8-16 x 1 in Bolt, (4) 3/8-16 Hex Nut, (4) 3/8 in Locking Washer
Standards RoHS Compliant UPC 074983345526

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok