Abbotsford
hubhc119ms1n

HUBBELL HC119MS1N 1.75 in x 19 in x 1.75 in NEXTFRAME Basic Panel, Front Ring

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:HC119MS1N

Description

Premise Wiring Products, Cable Management Component, NEXTFRAMEBasicPanel, 1.75"H, 1.75" Front Ring

Specifications

Brand Name Hubbell Premise Wiring Sub Brand Next Frame
Item Name Cable Management Panel Type 4-Ring
Rack Units 1 Length 1-3/4 in
Width 19 in Depth 1-3/4 in
Mounting Horizontal Material Steel
Color/Finish Black/Powder Coated UPC 662620814490

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok