Abbotsford
panpr2vfd08

PANDUIT PR2VFD08 8-inch 45RU PR2V Vertical Single-Sided Manager, Black

Price $1,480.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PR2VFD08
Documents Documents

Description

The PatchRunnerâ„¢ 2 Vertical Cable Manager pairs ultra-high-density capability and versatility, freeing up valuable floor space. The fully pre-assembled manager lowers overall costs. The single-sided manager has a metal backbone with molded plastic fingers, and includes one full-length metal, dual-hinging, push-to-close door. The manager is 45 RU, 8 inches wide, and is black.

Specifications

Brand Name Panduit Sub Brand PatchRunner™ 2
Item Name Cable Manager Type Single Sided
Rack Units 45 Width 8 in
Depth 12 in Mounting Vertical
Color/Finish Black Includes (1) Full Length Metal Dual-Hinging Push-to-Close Doors
Standards Buy American Compliant, RoHS Compliant UPC 613056369146

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok