Abbotsford
hofec3s7

HOFFMAN 3.5 x 7 ft CableTek-EC Vertical Cable Manager, Black

Price $793.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:EC3S7
Documents Documents

Description

Application: Attach CableTek-EC Vertical Cable Managers to the sides and/or in between open-frame racks to economically provide support, easy access and proper cable management with easy cable installation for Network rack-mount equipment. The front side provides support, management and high cable capacity for patch cords with easy-to-remove front covers standard. The rear of the manager provides the same support for horizontal cabling (Cat 5e, 6, 6A and fiber). CableTek-EC Vertical Cable Managers are available in single- and double-sided versions.

Specifications

Brand Name Hoffman Sub Brand Cabletek™
Item Name Cable Manager Type Vertical, Single-Sided
Length 7 ft Width 3-1/2 in
Depth 11-1/2 in Material Steel
Color/Finish Black/Powder-Coated Application For Networking, Storage and Data Center
UPC 783510191740

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok