Abbotsford
hamvcmds70bk1

HAMMOND MANUFACTURING 70 inch x 2.69 inch x 4.26 inch Hammond Manufacturing VCMDS Series Vertical Cabinet Cable Manager with Door, Black

Price $319.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND
Manufacturer #:VCMDS70BK1
Documents Documents

Description

Vertical cabinet cable manager with rugged black powder paint finish. Steel body with two quick release doors. Mounts to depth amhal rack struts, vertically inside Hammond rack cabinets. Includes amhal strut mounting hardware. Designed to work with Contempra 2 rack series.

Specifications

Brand Name Hammond Manufacturing Sub Brand VCMDS Series
Item Name Wire/Cable Manager Width 68 mm
Depth 4.26 Material Metal
UPC 623980306278

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok