Abbotsford
hubhm14c

HUBBELL 1U 4 inch Depth Hubbell Cable Management, M Series, No Cover, Black

Price $195.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:HM14C

Description

M-series horizontal cable management. 0.225 inch steel rod diameter supports. Black powder coated. Cable radius pass-through holes. Hinged cover can be removed. For flush mount, use HMx7x with VM vertical cable managers.

Specifications

Brand Name Hubbell Premise Wiring Sub Brand Cable Accessories
Item Name Cable Management Panel Material Steel
Type 1 RU, Fabricated, Non-Hazardous, Removable Series/Model M
Color/Finish Black Dimensions 19.7 in L x 5.7 in W x 2.3 in H
Standards UL/TIA Application M Series, 1-Unit, 4" Extension, No Cover, Black
UPC 662620553368

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok