Abbotsford
hubhc119me3n

HUBBELL HC119ME3N 1.75 inch x 3.5 inch NEXTFRAME Enhanced Panel, Front Ring

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:HC119ME3N

Description

NEXTFRAME® enhanced panel with 1U rack units and no tear rings. Constructed from cold rolled steel with durable, black powder coat. This panel can be upgraded through the use of accessories.

Specifications

Brand Name Hubbell Item Name Enhanced Panel
Height 1-3/4 in Width 19 in
Material 16 ga Steel Color Black
Application For Cable Management UPC 662620814605

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok