Abbotsford
hubhs13

HUBBELL HS13 1 Rack Unit Hubbell Horizontal Cable Manager, S Series

Price $75.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:HS13

Description

Premise Wiring Products, Cable Management Component, NEXTFRAMEBasicPanel, 1.75"H, 1.75" Front Ring

Specifications

Brand Name Hubbell Premise Wiring Sub Brand Cable Accessories
Item Name Cable Management Panel Type Fabricated, Non-Hazardous, Solid, 4-Ring
Rack Units 1 Length 20.1 in
Width 1.75 in Depth 3 in
Mounting Horizontal Series/Model S Series
Material Steel Color/Finish Black
Standards UL/TIA Application S-Series, 1-Unit, 3" Extension, Black
UPC 662620249803

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok