Abbotsford
hubvs76h

HUBBELL VS76H Vertical Cable Manager S-Series Rack Mounted

Price $953.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:VS76H

Description

FEATURES:• Steel construction provides ample strength for heavy cable loading• Twist in spools provide a generous bend radius for patch cords and horizontal cabling• Hinged door swings left or right for unobstructed access

Specifications

Brand Name Hubbell Wiring Device Kellems Sub Brand NextFrame
Item Name Vertical Channel Type Rack
Length 7 ft Width 6 in
Depth 4 in Mounting Mounting Hardware
Material 14 ga Cold Rolled Steel Color/Finish Black/Powder Coated
Includes Mounting Hardware, Hinged Covers Standards GR-63-Core
Application For Z Channel UPC 662620202167

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok