Abbotsford
pannmf1

PANDUIT NMF1 1RU NetManager™ HC Horizontal Single-Sided Manager, Black

Price $119.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:NMF1
Documents Documents

Description

The NetManagerâ„¢ High Capacity Horizontal Cable Manager cost-effectively organizes and protects copper and fiber network cabling in any standard EIA 19 inch (483mm) rack or cabinet. Large front finger openings easily accommodate Cat 6 and 6A cables, reducing installation time and maintenance costs. The single-sided manager is 1 RU and has a hinged front cover only. The manager is black.

Specifications

Brand Name Panduit Sub Brand NetManager®
Item Name Cable Manager Type Single-Sided, High Capacity
Rack Units 1 Length 44 mm
Width 483 mm Depth 157 mm
Mounting Horizontal Material ABS
Color/Finish Black Includes Cover, Hardware Kit
Standards RoHS Compliant UPC 074983009398

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok