Abbotsford
pannmf2

PANDUIT NMF2 Single Sided Manager

Price $133.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:NMF2
Documents Documents

Description

The NetManagerâ„¢ High Capacity Horizontal Cable Manager cost-effectively organizes and protects copper and fiber network cabling in any standard EIA 19 inch (483mm) rack or cabinet. Large front finger openings easily accommodate Cat 6 and 6A cables, reducing installation time and maintenance costs. The single-sided manager is 2 RU and has a hinged front cover only. The manager is black.

Specifications

Brand Name Panduit Sub Brand NetManager™
Item Name Cable Manager Type Single Sided
Rack Units 2 Width 483 mm
Depth 157 mm Material ABS
Color/Finish Black Standards RoHS Compliant
UPC 074983009411

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok