Abbotsford
panpr2vd08

PANDUIT 8 inch x 7 ft Patchrunner 2 Vertical Dual-Sided Cable Manager with Door, Black

Price $2,139.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PR2VD08

Description

The Panduit Patchrunner 2 Vertical Cable Manager combines high-density capability and versatility, freeing up valuable floor space. The fully pre-assembled manager lowers overall costs and sets the standard for the entire cable management industry. Dual-sided, Steel, 45RU, Black, 1pc, Includes two full-length metal, dual-hinging, push-to-close doors.

Specifications

Brand Name Panduit Sub Brand PatchRunner™ 2
Item Name Cable Manager Type Dual Sided
Rack Units 45 Width 8 in
Depth 20.7 in Mounting Vertical
Color/Finish Black Includes (2) Full Length Metal Dual-Hinging Push-to-Close Doors
Standards Buy American Compliant, RoHS Compliant UPC 613056367890

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok