Abbotsford
panwmpf1e

PANDUIT WMPF1E 1RU PatchLink Horizontal Cable Manager Front Only, Black

Price $88.67 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:WMPF1E
Documents Documents

Description

The Panduit PatchLink Horizontal Cable Manager manages category 5e and 6 copper, fiber optic and coaxial cables on the front and rear of any standard 19in (483mm) EIA rack or cabinet. Flexible fingers not only provide a safe integral bend radius but simplify adds, moves and changes for an easy-to-maintain finished, professional finish. Front Only Cover, ABS, 2RU, Black, 1pc.

Specifications

Brand Name Panduit Sub Brand PatchLink™
Item Name Cable Management Panel Type Single-Sided, Horizontal
Rack Units 2 Width 483 mm
Depth 93.7 mm Material ABS, Metal
Color/Finish Black UPC 074983377978

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok