Abbotsford
hofpt86

HOFFMAN 31.18 inch x 23.58 inch PROLINE Solid Tops

Price $381.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PT86
Documents Documents

Description

Solid Tops are used to close the top opening on an enclosure frame. Steel Tops are finished in RAL 7035 textured light gray. EMC Solid Tops are finished with paint over plated surfaces. Solid Tops are gasketed and include ground studs. Bolts are included to hold the top in place (lifting eyes can be used instead of bolts). Tops are made of 16-gauge steel.

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Item Name Solid Side Type Tops and Top Accessories
Height 2.75 in Width 792 mm
Depth 18 mm Material Steel
Color 7035 Light Gray Finish Powder Coated
For Use With 800 x 600 mm Enclosures Application Controls and Drives; Power Distribution
UPC 783510966409

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok