HUBBELL 28 inch netSELECT Network Enclosure
Description
Cabinets, Net Select, Hinged Door Only, With 2) Latches and Vent.FEATURES:• Flush or surface mount enclosure• Integral trim ring hides rough-in hole in sheet rock• Hinged cover can be mounted to swing from either side
Specifications
Brand Name | Hubbell | Sub Brand | Network Wiring Product |
Material | Metal | Type | Net-SELECT Cabinet |
Standards | TIA | Application | Door Only |
UPC | 883778504457 |
Packages
1 - UNIT - 1 |